1/2 X 5/8 X 5/8 X 7/8X1/16 Nylon 101 Flange Bearing

  • Mfr # NF0810101401

  • Zoro # G722628305


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

System of Measurement
Flange Mount Bearing
Overall Length
5/8 in
Outside Dia.
0.625 in
Bearing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF0810101401
Zoro #
G722628305
UPC #
717905261534
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Outside Dia.
0.625 in

Details

System of Measurement
Flange Mount Bearing
Bearing Material
Nylon

Description

Bunting Bearings LLC 1/2 X 5/8 X 5/8 X 7/8X1/16 Nylon 101 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.