Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.375 x 1.625 x .375 C93200

  • Mfr # CB222603

  • Zoro # G622629099


product price: $9.69
/ea

Key Features

Outside Dia.
1.625 in
Length
0.375 in
Color
Bronze
Inside Dia.
1.375 in
Material
SAE 660/C93200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB222603
Zoro #
G622629099
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.625 in
Length
0.375 in
Inside Dia.
1.375 in

Details

Item
Cast Bronze
Color
Bronze
Material
SAE 660/C93200

Description

Bunting Bearings LLC 1.375 x 1.625 x .375 C93200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.