1/4 X 3/8 X 1/2 X 1/2X1/16 SAE 841 Flange Bearing

  • Mfr # FF037501

  • Zoro # G122629230


product price:  $1.35
/ea
Sold in multiples of 6 for $8.10

Key Features

Outside Dia.
3/8 in
Bearing Material
SAE 841
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF037501
Zoro #
G122629230
UPC #
717905092329
Country of Origin
United States

Dimensions

Outside Dia.
3/8 in
Overall Length
1/2 in

Details

Bearing Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC 1/4 X 3/8 X 1/2 X 1/2X1/16 SAE 841 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.