
1/4 X 3/8 X 1/2 X 9/16X1/16 Nylon 101 Flange Bearing
Mfr # NF0406080901
Zoro # G522628185
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
System of Measurement
Inch
Overall Length
1/2 in
Bearing Material
Nylon
Outside Dia.
0.375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NF0406080901
Zoro #
G522628185
UPC #
717905261411
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Outside Dia.
0.375 in
Details
System of Measurement
Inch
Bearing Material
Nylon
Description
Bunting Bearings LLC 1/4 X 3/8 X 1/2 X 9/16X1/16 Nylon 101 Flange Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.