1/4 X 3/8 X 3/16 X 1/2X1/16 Extra Oil PM Flange Bearing

  • Mfr # EXEF040603

  • Zoro # G822628656


product price:  $0.73
/ea
Sold in multiples of 10 for $7.30

Key Features

Outside Dia.
0.375 in
Bearing Material
SAE 841 Extra
Overall Length
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXEF040603
Zoro #
G822628656
UPC #
717905224065
Country of Origin
United States

Dimensions

Outside Dia.
0.375 in
Overall Length
0.188 in

Details

Item
SAE 841 Extra
Bearing Material
SAE 841 Extra

Description

Bunting Bearings LLC 1/4 X 3/8 X 3/16 X 1/2X1/16 Extra Oil PM Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.