
1/4 X 3/8 X 3/8 X 1/2X3/64 SAE 841 Flange Bearing
Mfr # FFB004603
Zoro # G922628532
product price: $0.56
/ea
Sold in multiples of 14 for $7.84
Key Features
Outside Dia.
3/8 in
Overall Length
3/8 in
Bearing Material
SAE 841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFB004603
Zoro #
G922628532
UPC #
717905091346
Country of Origin
United States
Dimensions
Outside Dia.
3/8 in
Overall Length
3/8 in
Details
Bearing Material
SAE 841
Item
SAE 841
Description
Bunting Bearings LLC 1/4 X 3/8 X 3/8 X 1/2X3/64 SAE 841 Flange Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.