Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 X 5/8 X 1/16 BB-16 PM Thrust Washer

  • Mfr # BBTW008020002

  • Zoro # G222628324


product price: $0.87
/ea
Sold in multiples of 9 for $7.83

Key Features

Outside Dia. (In.)
0.625 in
Construction Material
BB-16
Inside Dia. (In.)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBTW008020002
Zoro #
G222628324
UPC #
717905217555
Country of Origin
United States

Dimensions

Outside Dia. (In.)
0.625 in
Inside Dia. (In.)
0.25 in

Details

Construction Material
BB-16
Item
BB-16

Description

Bunting Bearings LLC 1/4 X 5/8 X 1/16 BB-16 PM Thrust Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.