15/16 X 1-1/8 X 1-1/2 C93200 Cast Sleeve Bearing

  • Mfr # CB151812

  • Zoro # G322629115


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Outside Dia.
1.125 in
Inside Dia.
0.938 in
Material
SAE 660/C93200
Length
1.5 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB151812
Zoro #
G322629115
UPC #
717905061783
Country of Origin
United States

Dimensions

Outside Dia.
1.125 in
Inside Dia.
0.938 in
Length
1.5 in

Details

Item
Cast Bronze
Material
SAE 660/C93200
Color
Bronze

Description

Bunting Bearings LLC 15/16 X 1-1/8 X 1-1/2 C93200 Cast Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.