16 X 18 X 25 MM Metric BU/DU Bearing

  • Mfr # M1625BU

  • Zoro # G622628795


product price: $0.54
/ea
Sold in multiples of 14 for $7.56

Key Features

Inside Dia.
16 mm
Length
25 mm
Outside Dia.
18 mm
Color
Silver
Material
Steel Backed PTFE Lined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1625BU
Zoro #
G622628795
UPC #
717905168086
Country of Origin
United States

Dimensions

Inside Dia.
16 mm
Length
25 mm
Outside Dia.
18 mm

Details

Item
Steel Backed PTFE Lined
Color
Silver
Material
Steel Backed PTFE Lined

Description

Bunting Bearings LLC 16 X 18 X 25 MM Metric BU/DU Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.