16 X 20 X 16 X 24 X 2 MM C93200 Metric Flange Bearing

  • Mfr # CFM016020016

  • Zoro # G722628152


product price:  $2.45
/ea
Sold in multiples of 3 for $7.35

Key Features

Bearing Material
SAE 660/C93200
Overall Length
16 mm
Outside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFM016020016
Zoro #
G722628152
UPC #
717905205880
Country of Origin
United States

Dimensions

Overall Length
16 mm
Outside Dia.
20 mm

Details

Bearing Material
SAE 660/C93200
Item
Cast Bronze

Description

Bunting Bearings LLC 16 X 20 X 16 X 24 X 2 MM C93200 Metric Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.