16 X 22 X 12 X 28 X 3 MM SAE 841 Metric Flange Bearing

  • Mfr # FFM016022012

  • Zoro # G122628486


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Bearing Material
SAE 841
Outside Dia.
22 mm
Overall Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM016022012
Zoro #
G122628486
UPC #
717905215339
Country of Origin
United States

Dimensions

Outside Dia.
22 mm
Overall Length
12 mm

Details

Bearing Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC 16 X 22 X 12 X 28 X 3 MM SAE 841 Metric Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.