Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.625 x 1.75 x 2 Teflon composite

  • Mfr # BNW262816

  • Zoro # G722629104


product price: $9.29
/ea

Key Features

Outside Dia.
1.75 in
Color
Black
Inside Dia.
1.625 in
Length
2 in
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW262816
Zoro #
G722629104
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Inside Dia.
1.625 in
Length
2 in

Details

Color
Black
Item
PTFE
Material
PTFE

Description

Bunting Bearings LLC 1.625 x 1.75 x 2 Teflon composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.