Zoro Homepage

1.625x1.75x1.25 BNW

  • Mfr # BNW262810

  • Zoro # G022628685


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Outside Dia.
1.75 in
Material
PTFE
Length
1.25 in
Color
Black
Inside Dia.
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW262810
Zoro #
G022628685
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.75 in
Length
1.25 in
Inside Dia.
1.625 in

Details

Material
PTFE
Item
PTFE
Color
Black

Description

Bunting Bearings LLC 1.625x1.75x1.25 BNW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.