1/8 X 1/4 X 1/4 JLON 5500 Sleeve Bearing

  • Mfr # BJ5S020402

  • Zoro # G622628115


product price:  $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Color
Yellow
Inside Dia.
0.125 in
Length
0.25 in
Outside Dia.
0.25 in
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BJ5S020402
Zoro #
G622628115
UPC #
717905197574
Country of Origin
United States

Dimensions

Inside Dia.
0.125 in
Length
0.25 in
Outside Dia.
0.25 in

Details

Color
Yellow
Item
PTFE
Material
PTFE

Description

Bunting Bearings LLC 1/8 X 1/4 X 1/4 JLON 5500 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.