1/8 X 3/16 X 1/2 Extra Oil PM Sleeve Bearing

  • Mfr # EXEP020308

  • Zoro # G322628361


product price:  $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Outside Dia.
0.188 in
Color
Bronze
Inside Dia.
0.125 in
Length
0.5 in
Material
SAE 841 Extra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXEP020308
Zoro #
G322628361
UPC #
717905217876
Country of Origin
United States

Dimensions

Outside Dia.
0.188 in
Inside Dia.
0.125 in
Length
0.5 in

Details

Color
Bronze
Item
SAE 841 Extra
Material
SAE 841 Extra

Description

Bunting Bearings LLC 1/8 X 3/16 X 1/2 Extra Oil PM Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.