Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 X 2-3/4 X 1-3/4 Teflon Composite Bearing

  • Mfr # BNW404414

  • Zoro # G422628452


product price: $11.35
/ea

Key Features

Color
Black
Inside Dia.
2.5 in
Material
PTFE
Length
1.75 in
Outside Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW404414
Zoro #
G422628452
UPC #
717905309380
Country of Origin
United States

Dimensions

Inside Dia.
2.5 in
Length
1.75 in
Outside Dia.
2.75 in

Details

Color
Black
Material
PTFE
Item
PTFE

Description

Bunting Bearings LLC 2-1/2 X 2-3/4 X 1-3/4 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.