Zoro Homepage

2-1/2 X 3 X 2-1/2 Teflon Composite Bearing

  • Mfr # BNW404820

  • Zoro # G622628535


product price: $23.25
/ea

Key Features

Outside Dia.
3 in
Inside Dia.
2.5 in
Color
Black
Length
2.5 in
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW404820
Zoro #
G622628535
UPC #
717905311000
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Inside Dia.
2.5 in
Length
2.5 in

Details

Color
Black
Material
PTFE
Item
PTFE

Description

Bunting Bearings LLC 2-1/2 X 3 X 2-1/2 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.