Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2 X 4-3/4 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C020038-13

  • Zoro # G522628543


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.5 in
Outside Dia.
4.75 in
Max. Inside Dia Tolerance
2.453 in
Min. Inside Dia. Tolerance
2.391 in
Min. Outside Dia. Tolerance
4.805 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C020038-13
Zoro #
G522628543
UPC #
717905043659
Country of Origin
United States

Dimensions

Inside Dia.
2.5 in
Outside Dia.
4.75 in
Min. Inside Dia. Tolerance
2.391 in
Min. Outside Dia. Tolerance
4.805 in
Length Tolerance
Up to 0.25
Length
13 in
Max. Outside Dia. Tolerance
4.821 in

Details

Max. Inside Dia Tolerance
2.453 in
Color
Bronze
Material
SAE 660/C93200
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC 2-1/2 X 4-3/4 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.