Zoro Homepage

2-1/2 X 5 X 6-1/2 SAE 841 PM Bar

  • Mfr # ET2040

  • Zoro # G222629222


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
2.5 in
Tolerances
Stock to Finish To
Length
6.5 in
Material
SAE 841
Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2040
Zoro #
G222629222
UPC #
717905087622
Country of Origin
United States

Dimensions

Inside Diameter
2.5 in
Length
6.5 in
Outside Diameter
5 in

Details

Tolerances
Stock to Finish To
Material
SAE 841
Color
Bronze
Item
SAE 841

Description

Bunting Bearings LLC 2-1/2 X 5 X 6-1/2 SAE 841 PM Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.