Zoro Homepage

2-1/4 X 2-1/2 X 2 Teflon Composite Bearing

  • Mfr # BNW364016

  • Zoro # G222629215


product price: $16.95
/ea

Key Features

Color
Black
Length
2 in
Inside Dia.
2.25 in
Outside Dia.
2.5 in
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW364016
Zoro #
G222629215
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Inside Dia.
2.25 in
Outside Dia.
2.5 in

Details

Color
Black
Item
PTFE
Material
PTFE

Description

Bunting Bearings LLC 2-1/4 X 2-1/2 X 2 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.