Zoro Homepage

2-1/4 X 2-1/2 X 3 Teflon Composite Bearing

  • Mfr # BNW364024

  • Zoro # G922629195


product price: $15.99
/ea

Key Features

Outside Dia.
2.5 in
Material
PTFE
Inside Dia.
2.25 in
Length
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW364024
Zoro #
G922629195
UPC #
717905310522
Country of Origin
United States

Dimensions

Outside Dia.
2.5 in
Inside Dia.
2.25 in
Length
3 in

Details

Material
PTFE
Color
Black
Item
PTFE

Description

Bunting Bearings LLC 2-1/4 X 2-1/2 X 3 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.