2 X 2-1/4 X 2 X 2-1/2X1/8 Extra Oil PM Flange Bearing

  • Mfr # EXEF323632

  • Zoro # G022628708


product price: $12.49
/ea

Key Features

Bearing Material
SAE 841 Extra
Outside Dia.
2.25 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEF323632
Zoro #
G022628708
UPC #
717905224904
Country of Origin
United States

Dimensions

Outside Dia.
2.25 in
Overall Length
2 in

Details

Bearing Material
SAE 841 Extra
Item
SAE 841 Extra

Description

Bunting Bearings LLC 2 X 2-1/4 X 2 X 2-1/2X1/8 Extra Oil PM Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.