Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 2-1/4 X 3 SAE 841 Sleeve Bearing

  • Mfr # EP323648

  • Zoro # G622628924


product price: $19.99
/ea

Key Features

Inside Dia.
2 in
Outside Dia.
2.25 in
Material
SAE 841
Length
3 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP323648
Zoro #
G622628924
UPC #
717905078262
Country of Origin
United States

Dimensions

Inside Dia.
2 in
Outside Dia.
2.25 in
Length
3 in

Details

Material
SAE 841
Item
SAE 841
Color
Bronze

Description

Bunting Bearings LLC 2 X 2-1/4 X 3 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.