Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 2-3/4 X 6-1/2 C93200 C93200 Cast Bar

  • Mfr # B932C016022-6.5

  • Zoro # G722628206


product price: $72.15
/ea

Key Features

Color
Bronze
Max. Inside Dia Tolerance
1.98 in
Length Tolerance
Up to 0.25
Min. Inside Dia. Tolerance
1.936 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C016022-6.5
Zoro #
G722628206
UPC #
717905262388
Country of Origin
United States

Dimensions

Length Tolerance
Up to 0.25
Min. Inside Dia. Tolerance
1.936 in
Length
6.5 in
Inside Dia.
2 in
Max. Outside Dia. Tolerance
2.794 in
Outside Dia.
2.75 in
Min. Outside Dia. Tolerance
2.784 in

Details

Color
Bronze
Max. Inside Dia Tolerance
1.98 in
Item
Cast Bronze Bar STFT
Material
SAE 660/C93200

Description

Bunting Bearings LLC 2 X 2-3/4 X 6-1/2 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.