Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 3-1/4 X 13 C95400 C95400 Cast Bar

  • Mfr # B954C016026-13

  • Zoro # G922628167


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
Up to 0.25
Max. Outside Dia. Tolerance
3.355 in
Max. Inside Dia Tolerance
1.925 in
Inside Dia.
2 in
Min. Inside Dia. Tolerance
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B954C016026-13
Zoro #
G922628167
UPC #
717905019210
Country of Origin
United States

Dimensions

Length Tolerance
Up to 0.25
Max. Outside Dia. Tolerance
3.355 in
Inside Dia.
2 in
Min. Inside Dia. Tolerance
1.875 in
Min. Outside Dia. Tolerance
3.325 in
Outside Dia.
3.25 in
Length
13 in

Details

Max. Inside Dia Tolerance
1.925 in
Color
Bronze
Material
C95400 Aluminum Bronze
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC 2 X 3-1/4 X 13 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.