2 X 3 X 1/8 BB-16 PM Sleeve Bearing

  • Mfr # BBTW064096004

  • Zoro # G022628920


product price:  $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Color
Grayd/Dark Brown
Outside Dia.
3 in
Material
BB-16
Length
0.125 in
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBTW064096004
Zoro #
G022628920
UPC #
717905217838
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Length
0.125 in
Inside Dia.
2 in

Details

Color
Grayd/Dark Brown
Material
BB-16
Item
BB-16

Description

Bunting Bearings LLC 2 X 3 X 1/8 BB-16 PM Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.