2 X 5 X 2 MM SAE 841 Metric Sleeve Bearing

  • Mfr # AAM002005002

  • Zoro # G622628801


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Outside Dia.
5 mm
Length
2 mm
Inside Dia.
2 mm
Material
SAE 841
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM002005002
Zoro #
G622628801
UPC #
717905174872
Country of Origin
United States

Dimensions

Outside Dia.
5 mm
Length
2 mm
Inside Dia.
2 mm

Details

Item
Sleeve Bearing
Material
SAE 841
Color
Bronze

Description

Bunting Bearings LLC 2 X 5 X 2 MM SAE 841 Metric Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.