25 X 28 X 30 MM Metric BU/DU Bearing

  • Mfr # M2530BU

  • Zoro # G222628638


product price: $0.85
/ea
Sold in multiples of 9 for $7.65

Key Features

Outside Dia.
28 mm
Material
Steel Backed PTFE Lined
Color
Silver
Length
30 mm
Inside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2530BU
Zoro #
G222628638
UPC #
717905168260
Country of Origin
United States

Dimensions

Outside Dia.
28 mm
Length
30 mm
Inside Dia.
25 mm

Details

Material
Steel Backed PTFE Lined
Item
Steel Backed PTFE Lined
Color
Silver

Description

Bunting Bearings LLC 25 X 28 X 30 MM Metric BU/DU Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.