25 X 30 X 25 X 39 X 3.5 MM C93200 Metric Flange Bearing
- Mfr # CFM025030025
- Zoro # G022628630
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Inside Dia.
25 mm
Outside Dia.
30 mm
Length
25 mm
Material
SAE 660/C93200
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFM025030025
- Zoro #
- G022628630
- UPC #
- 717905206214
- Country of Origin
- United States
- Item
- Cast Bronze
- Material
- SAE 660/C93200
- Color
- Bronze
Dimensions
- Inside Dia.
- 25 mm
- Outside Dia.
- 30 mm
- Length
- 25 mm
Description
Bunting Bearings LLC 25 X 30 X 25 X 39 X 3.5 MM C93200 Metric Flange Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.