Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 X 3-1/2 X 2-1/2 Teflon Composite Bearing

  • Mfr # BNW485620

  • Zoro # G522628574


product price: $21.15
/ea

Key Features

Outside Dia.
3.5 in
Inside Dia.
3 in
Color
Black
Material
PTFE
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BNW485620
Zoro #
G522628574
UPC #
717905309434
Country of Origin
United States

Dimensions

Outside Dia.
3.5 in
Inside Dia.
3 in
Length
2.5 in

Details

Color
Black
Item
PTFE
Material
PTFE

Description

Bunting Bearings LLC 3 X 3-1/2 X 2-1/2 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.