Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 X 3-1/2 X 4 SAE 841 Sleeve Bearing

  • Mfr # EP485664

  • Zoro # G222628201


product price: $73.99
/ea

Key Features

Outside Dia.
3.5 in
Material
SAE 841
Inside Dia.
3 in
Color
Bronze
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP485664
Zoro #
G222628201
UPC #
717905078675
Country of Origin
United States

Dimensions

Outside Dia.
3.5 in
Inside Dia.
3 in
Length
4 in

Details

Material
SAE 841
Item
SAE 841
Color
Bronze

Description

Bunting Bearings LLC 3 X 3-1/2 X 4 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.