Zoro Homepage

3 X 4-1/2 X 6-1/2 SAE 841 PM Bar

  • Mfr # ET2436

  • Zoro # G922628211


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Tolerances
Stock to Finish To
Outside Diameter
4.5 in
Length
6.5 in
Inside Diameter
3 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2436
Zoro #
G922628211
UPC #
717905087660
Country of Origin
United States

Dimensions

Outside Diameter
4.5 in
Length
6.5 in
Inside Diameter
3 in

Details

Tolerances
Stock to Finish To
Item
SAE 841
Color
Bronze
Material
SAE 841

Description

Bunting Bearings LLC 3 X 4-1/2 X 6-1/2 SAE 841 PM Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.