Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 X 5 X 6-1/2 C95400 C95400 Cast Bar

  • Mfr # B954C024040-6.5

  • Zoro # G822629059


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
Up to 0.25
Inside Dia.
3 in
Max. Outside Dia. Tolerance
5.145 in
Outside Dia.
5 in
Max. Inside Dia Tolerance
2.905 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B954C024040-6.5
Zoro #
G822629059
UPC #
717905206948
Country of Origin
United States

Dimensions

Length Tolerance
Up to 0.25
Inside Dia.
3 in
Max. Outside Dia. Tolerance
5.145 in
Outside Dia.
5 in
Min. Inside Dia. Tolerance
2.845 in
Min. Outside Dia. Tolerance
5.105 in
Length
6.5 in

Details

Max. Inside Dia Tolerance
2.905 in
Color
Bronze
Material
C95400 Aluminum Bronze
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC 3 X 5 X 6-1/2 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.