3/16 X 5/16 X 1/4 X 7/16X1/16 Dri Plane Flange Bearing

  • Mfr # DPEF030504

  • Zoro # G422628742


product price:  $0.91
/ea
Sold in multiples of 9 for $8.19

Key Features

Outside Dia.
0.312 in
Bearing Material
DriPlane/CTG 1001-k23
Overall Length
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPEF030504
Zoro #
G422628742
UPC #
717905230721
Country of Origin
United States

Dimensions

Outside Dia.
0.312 in
Overall Length
0.25 in

Details

Bearing Material
DriPlane/CTG 1001-k23
Item
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC 3/16 X 5/16 X 1/4 X 7/16X1/16 Dri Plane Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.