3/16 X 5/16 X 3/16 SAE 841 Sleeve Bearing

  • Mfr # EP030503

  • Zoro # G322628729


product price: $0.90
/ea
Sold in multiples of 9 for $8.10

Key Features

Inside Dia.
0.188 in
Outside Dia.
0.312 in
Color
Bronze
Length
0.188 in
Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP030503
Zoro #
G322628729
UPC #
717905138225
Country of Origin
United States

Dimensions

Inside Dia.
0.188 in
Outside Dia.
0.312 in
Length
0.188 in

Details

Item
SAE 841
Color
Bronze
Material
SAE 841

Description

Bunting Bearings LLC 3/16 X 5/16 X 3/16 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.