
3/16 X 5/16 X 3/8 X 7/16X1/16 SAE 841 Flange Bearing
Mfr # FF0303
Zoro # G522628253
product price:Â $0.50
/ea
Sold in multiples of 15 for $7.50
Key Features
Outside Dia.
5/16 in
Overall Length
3/8 in
Bearing Material
SAE 841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FF0303
Zoro #
G522628253
UPC #
717905092121
Country of Origin
United States
Dimensions
Outside Dia.
5/16 in
Overall Length
3/8 in
Details
Item
SAE 841
Bearing Material
SAE 841
Description
Bunting Bearings LLC 3/16 X 5/16 X 3/8 X 7/16X1/16 SAE 841 Flange Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.