Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 X 1-1/4 X 1 Dri Plane Sleeve Bearing

  • Mfr # DPEP122016

  • Zoro # G022628722


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Outside Dia.
1.25 in
Length
1 in
Color
Bronze/Tan
Inside Dia.
0.75 in
Material
DriPlane/CTG 1001-k23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPEP122016
Zoro #
G022628722
UPC #
717905234439
Country of Origin
United States

Dimensions

Outside Dia.
1.25 in
Length
1 in
Inside Dia.
0.75 in

Details

Color
Bronze/Tan
Item
DriPlane/CTG 1001-k23
Material
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC 3/4 X 1-1/4 X 1 Dri Plane Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.