3/4 X 1-1/4 X 1 Extra Oil PM Sleeve Bearing

  • Mfr # EXEP122016

  • Zoro # G122629117


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Bronze
Inside Dia.
0.75 in
Outside Dia.
1.25 in
Length
1 in
Material
SAE 841 Extra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEP122016
Zoro #
G122629117
UPC #
717905227561
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Outside Dia.
1.25 in
Length
1 in

Details

Color
Bronze
Item
SAE 841 Extra
Material
SAE 841 Extra

Description

Bunting Bearings LLC 3/4 X 1-1/4 X 1 Extra Oil PM Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.