3/4 X 1-1/8 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C006009-13

  • Zoro # G722628459


product price: $30.55
/ea

Key Features

Max. Inside Dia Tolerance
0.73 in
Color
Bronze
Outside Dia.
1.125 in
Length Tolerance
Up to 0.25
Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C006009-13
Zoro #
G722628459
UPC #
717905030215
Country of Origin
United States

Dimensions

Outside Dia.
1.125 in
Length Tolerance
Up to 0.25
Inside Dia.
0.75 in
Min. Inside Dia. Tolerance
0.686 in
Max. Outside Dia. Tolerance
1.166 in
Min. Outside Dia. Tolerance
1.156 in
Length
13 in

Details

Max. Inside Dia Tolerance
0.73 in
Color
Bronze
Item
Cast Bronze Bar STFT
Material
SAE 660/C93200

Description

Bunting Bearings LLC 3/4 X 1-1/8 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.