Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 X 1 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C006008-13

  • Zoro # G822628748


product price: $20.15
/ea

Key Features

Max. Outside Dia. Tolerance
1.041 in
Min. Inside Dia. Tolerance
0.686 in
Min. Outside Dia. Tolerance
1.031 in
Max. Inside Dia Tolerance
0.73 in
Length Tolerance
Up to 0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C006008-13
Zoro #
G822628748
UPC #
717905030123
Country of Origin
United States

Dimensions

Max. Outside Dia. Tolerance
1.041 in
Min. Inside Dia. Tolerance
0.686 in
Min. Outside Dia. Tolerance
1.031 in
Length Tolerance
Up to 0.25
Inside Dia.
0.75 in
Length
13 in
Outside Dia.
1 in

Details

Item
Cast Bronze Bar STFT
Max. Inside Dia Tolerance
0.73 in
Color
Bronze
Material
SAE 660/C93200

Description

Bunting Bearings LLC 3/4 X 1 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.