Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 X 1 X 3/4 Teflon Composite Bearing

  • Mfr # BNW121606

  • Zoro # G522628338


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Color
Black
Outside Dia.
1 in
Inside Dia.
0.75 in
Length
0.75 in
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNW121606
Zoro #
G522628338
UPC #
717905309144
Country of Origin
United States

Dimensions

Outside Dia.
1 in
Inside Dia.
0.75 in
Length
0.75 in

Details

Color
Black
Item
PTFE
Material
PTFE

Description

Bunting Bearings LLC 3/4 X 1 X 3/4 Teflon Composite Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.