3/4 X 15/16 X 1-1/2 Dri Plane Sleeve Bearing

  • Mfr # DPEP121524

  • Zoro # G622629198


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Color
Bronze/Tan
Inside Dia.
0.75 in
Length
1.5 in
Outside Dia.
0.938 in
Material
DriPlane/CTG 1001-k23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPEP121524
Zoro #
G622629198
UPC #
717905234217
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Length
1.5 in
Outside Dia.
0.938 in

Details

Color
Bronze/Tan
Item
DriPlane/CTG 1001-k23
Material
DriPlane/CTG 1001-k23

Description

Bunting Bearings LLC 3/4 X 15/16 X 1-1/2 Dri Plane Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.