3/4 X 15/16 X 1-1/8X1-1/4X1/8 Extra Oil PM Flange Bearing

  • Mfr # EXEF121518

  • Zoro # G822628755


product price:  $6.29
/ea

Key Features

System of Measurement
Inch
Overall Length
1-1/8 in
Bearing Material
SAE 841 Extra
Outside Dia.
0.938 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EXEF121518
Zoro #
G822628755
UPC #
717905224591
Country of Origin
United States

Dimensions

Overall Length
1-1/8 in
Outside Dia.
0.938 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Material
SAE 841 Extra

Description

Bunting Bearings LLC 3/4 X 15/16 X 1-1/8X1-1/4X1/8 Extra Oil PM Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.