Zoro Homepage

3/4 X 2-1/4 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C006018-13

  • Zoro # G522629151


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
SAE 660/C93200
Max. Inside Dia Tolerance
0.73 in
Outside Dia.
2.25 in
Color
Bronze
Min. Inside Dia. Tolerance
0.686 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C006018-13
Zoro #
G522629151
UPC #
717905030789
Country of Origin
United States

Dimensions

Outside Dia.
2.25 in
Min. Inside Dia. Tolerance
0.686 in
Length
13 in
Inside Dia.
0.75 in
Max. Outside Dia. Tolerance
2.294 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
2.284 in

Details

Material
SAE 660/C93200
Item
Cast Bronze Bar STFT
Max. Inside Dia Tolerance
0.73 in
Color
Bronze

Description

Bunting Bearings LLC 3/4 X 2-1/4 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.