3/4 X 7/8 X 1-1/4 X 1-1/4X3/16 Nylon 101 Flange Bearing

  • Mfr # NF1214202003

  • Zoro # G822629257


product price:  $11.29
/ea

Key Features

System of Measurement
1-1/4 in
Overall Length
Inch
Bearing Material
Nylon
Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF1214202003
Zoro #
G822629257
UPC #
717905261633
Country of Origin
United States

Dimensions

Overall Length
Inch
Outside Dia.
0.875 in

Details

System of Measurement
1-1/4 in
Bearing Material
Nylon

Description

Bunting Bearings LLC 3/4 X 7/8 X 1-1/4 X 1-1/4X3/16 Nylon 101 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.