Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 X 3/4 X 1 SAE 841 Sleeve Bearing

  • Mfr # EP061216

  • Zoro # G122628868


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Material
SAE 841
Color
Bronze
Length
1 in
Outside Dia.
0.75 in
Inside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP061216
Zoro #
G122628868
UPC #
717905074363
Country of Origin
United States

Dimensions

Length
1 in
Outside Dia.
0.75 in
Inside Dia.
0.375 in

Details

Material
SAE 841
Item
SAE 841
Color
Bronze

Description

Bunting Bearings LLC 3/8 X 3/4 X 1 SAE 841 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.