3/8 X 9/16 X 11/16X37/50X1/16 SAE 841 Flange Bearing

  • Mfr # FF050304

  • Zoro # G322628187


product price:  $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

System of Measurement
Inch
Overall Length
11/16 in
Bearing Material
SAE 841
Outside Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF050304
Zoro #
G322628187
UPC #
717905092398
Country of Origin
United States

Dimensions

Overall Length
11/16 in
Outside Dia.
9/16 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Material
SAE 841

Description

Bunting Bearings LLC 3/8 X 9/16 X 11/16X37/50X1/16 SAE 841 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.