Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 X 6 X 6.5

  • Mfr # B932C032048-6.5

  • Zoro # G122628639


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Max. Outside Dia. Tolerance
6.11 in
Max. Inside Dia Tolerance
3.938 in
Length Tolerance
Up to 0.25
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C032048-6.5
Zoro #
G122628639
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia. Tolerance
6.11 in
Length Tolerance
Up to 0.25
Length
6.5 in
Min. Outside Dia. Tolerance
6.078 in
Inside Dia.
4 in
Outside Dia.
6 in
Min. Inside Dia. Tolerance
3.842 in

Details

Color
Bronze
Max. Inside Dia Tolerance
3.938 in
Item
Cast Bronze Bar STFT
Material
SAE 660/C93200

Description

Bunting Bearings LLC 4 X 6 X 6.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.