4 X 8 X 10 X 12 X 2 MM SAE 841 Metric Flange Bearing

  • Mfr # FFM004008010

  • Zoro # G522628772


product price:  $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Bearing Material
SAE 841
Outside Dia.
8 mm
Overall Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFM004008010
Zoro #
G522628772
UPC #
717905209550
Country of Origin
United States

Dimensions

Outside Dia.
8 mm
Overall Length
10 mm

Details

Bearing Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC 4 X 8 X 10 X 12 X 2 MM SAE 841 Metric Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.