4 X 8 X 8 X 12 X 2 MM SAE 841 Metric Flange Bearing

  • Mfr # FFM004008008

  • Zoro # G822628533


product price:  $1.29
/ea
Sold in multiples of 6 for $7.74

Key Features

Bearing Material
SAE 841
Overall Length
8 mm
Outside Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM004008008
Zoro #
G822628533
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 mm
Outside Dia.
8 mm

Details

Bearing Material
SAE 841
Item
SAE 841

Description

Bunting Bearings LLC 4 X 8 X 8 X 12 X 2 MM SAE 841 Metric Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.